Skip Content

DV
POWER FIRST

Ring Terminal, Red Vinyl, Butted Seam, 22 to 16 AWG, 100 PK

  • Item # 24C922
  • My Part #
  • Mfr. Model # 24C922
  • Catalog Page # N/A
  • UNSPSC # 39121432
Ring Term,Vinyl,#8,0.84 in.,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This ring terminal features vinyl insulation and copper connection material.

View More

Technical Specs

  • Item Ring Terminal
  • Insulation Type Vinyl
  • Stud Size #8
  • Wire Range 22 to 16 AWG
  • Insulation Color Red
  • Seam Butted
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.840"
  • Connection Material Copper
  • Standards UL Listed, cUL E96029, CSA Certified
  • Terminal Connection Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products