Skip Content

WG
POWER FIRST

1/2" Rigid Threaded Coupling, 1-1/2" Overall Length

  • Item # 2CLP2
  • My Part #
  • Mfr. Model # 2CLP2
  • Catalog Page # N/A
  • UNSPSC # 40142315
1/2" Rigid Threaded Coupling, 1-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This seamless coupling joins conduit pipes together for housing electrical cable.

View More

Technical Specs

  • Item Threaded Coupling
  • For Conduit Type Rigid
  • Conduit Fitting Type Coupling
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Aluminum
  • Overall Length 1-1/2"
  • For Use With Rigid Conduit
  • Standards UL 6A, ANSI C80.5, B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products