Skip Content
C3
TM
POWER FIRST

120VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 6 ft. Cord Length

  • Item # 1BP98
  • My Part #
  • Mfr. Model # 1BP98
  • Catalog Page # N/A
  • UNSPSC # 39121406
PDU,125V,8 Outlet,6 ft.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.11 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.512 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient strip delivers power safely to where you need it. The resettable overload circuit breaker provides extra protection for your electrical equipment. For computer rooms, offices, factories, workstations, retail store displays, home workshops, entertainment centers, schools, health-care facilities, and more.

View More

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 8
  • Mounting Style Rack
  • Max. Amps 15
  • Cord Length 6 ft.
  • Circuit Breaker Yes
  • Length 19"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Housing Material Steel
  • Outlet Center Distance 2-1/2", 1-1/4"
  • Power Indicator Yes
  • Color Black
  • Width 1-3/4"
  • Height 3-13/16"
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards CRUUS
  • Includes 90 Degree Outlets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.