Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
POWER FIRST

8 ft. Power Cord with SJO NEC Cord Designation, 16/3 Gauge/Conductor, and 10 Max. Amps

  • Item# 1TNA9
  • Mfr. Model# 1TNA9
  • Catalog Page# 408
  • UNSPSC# 26121636
8 ft. Power Cord with SJO NEC Cord Designation, 16/3 Gauge/Conductor, and 10 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $29.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.78 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stranded, electrical-grade copper conductors and molded-on male plugs.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor - Wire and Cable 16/3
  • Jacket Material - Wire and Cable Rubber
  • Jacket Color Black
  • Connector End - Wire and Cable Bare
  • Cord Length 8 ft.
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Max. Amps 10
  • Shape Round
  • Temp. Range 32 to 194 Degrees F
  • Max. Cord Temp. 194 Degrees F
  • NEC Cord Designation SJO
  • Nominal Outside Dia. 0.340"
  • Description/Special Features 1-Speed Switch
  • Standards UL817
  • Wire and Cable Item Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.