Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
POWER FIRST

Power Cord, 125 Voltage, Gauge/Conductor: 16/2, 8 ft. Cord Length

  • Item# 1FD90
  • Mfr. Model# 1FD90
  • Catalog Page# 408
  • UNSPSC# 26121636
Power Cord, 125 Voltage, Gauge/Conductor: 16/2, 8 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.56 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor - Wire and Cable 16/2
  • Wire and Cable Jacket Material PVC
  • Jacket Color Black
  • Connector End - Wire and Cable Bare
  • Cord Length 8 ft.
  • Voltage 125
  • NEMA Plug Configuration 1-15P
  • Max. Amps 13
  • Shape Round
  • Temp. Range 32 to 167 Degrees F
  • Max. Cord Temp. 167 Degrees F
  • NEC Cord Designation SJT
  • Nominal Outside Dia. 0.320"
  • Standards UL, C-UL, RoHS
  • Wire and Cable Item Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.