ST
Grainger Choice Product
POWER FIRST

Plug-In GFCI with Cord, 6 ft., Yellow, 15.0, Plug Configuration NEMA 5-15P

  • Item # 11X430
  • My Part #
  • Mfr. Model # 11X430
  • Catalog Page # 401
  • UNSPSC # 39121406
Plug-In GFCI with Cord,  6 ft.,  Yellow,  15.0,  Plug Configuration NEMA 5-15P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Ground Fault Protection~Portable GFCI


$116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.

General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one more receptacles at the other end that devices plug into.

View More

Technical Specs

  • Item Plug-In GFCI with Cord
  • Cord Length 6 ft.
  • Color Yellow
  • Max. Amps 15
  • Plug Configuration NEMA 5-15P
  • Receptacle Configuration NEMA 5-15R
  • Enclosure Rating Outdoor
  • Number of Outlets 4
  • Trade Designation SJTW
  • Voltage 125VAC
  • Hz 60
  • Wire Size 12 AWG
  • Number of Conductors 3
  • Housing Material Polycarbonate
  • Reset Type Automatic
  • Standards UL 943, CUL, CSA
  • Self-Testing No
  • Plug Style Right Angle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov