Skip Content

DV
POWER FIRST

Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 21RJ19
  • My Part #
  • Mfr. Model # 21RJ19
  • Catalog Page # N/A
  • UNSPSC # 39121710
Grounded 3 Outlet Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug Adapter
  • Number of Outlets 3
  • Voltage 120VAC
  • Amps 15
  • Color White
  • Circuit Breaker No
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL/CUL E201084
  • Power Indicator No
  • Outlet Surge Protection No
  • Telephone/Fax Surge Protection No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.