Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
POWER FIRST

Outlet Strip, Number of Outlets: 3, 2-1/2 ft. Cord Length, 15 Max. Amps

  • Item# 24A453
  • Mfr. Model# 24A453
  • Catalog Page# 513
  • UNSPSC# 39121710
Outlet Strip, Number of Outlets: 3, 2-1/2 ft. Cord Length, 15 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.74 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strip allows for 5 - 15R grounded outlets. Constructed of a flame retardant , non-conductive insulator material. This is a power strip, and so does not offer surge protection, though it does convert a single duplex outlet into grounded outlets.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Housing Material Plastic
  • Mounting Style Keyhole
  • Number of Outlets 3
  • Amps 15
  • Color White
  • Cord Length 2-1/2 ft.
  • Number of Power Switches 0
  • Power Indicator No
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Outlet Center Distance 1-1/8"
  • NEC Cord Designation SJT
  • Length 4-5/8"
  • Width 1-3/8"
  • Height 1"
  • Circuit Breaker No
  • Gauge/Conductor 14/3
  • Standards E192912,cULus 1363
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.