Nylon Standard Cable Ties with Plastic Pawl

82 products found with these common attributes:
  • Brand POWER FIRST
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Metal Detectable No
Narrow your results by
Cable Tie Style
Please Select
Color - Cable Tie
Please Select
Approximate Length - Cable Tie
Please Select
Cable Tie Duty
Please Select
Tensile Strength - Cable Tie
Please Select
Indoor/Outdoor
Please Select
Width - Cable Tie
Please Select
Max. Bundle Dia.
Please Select
UL Type
Please Select

Brand

P POWER FIRST
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Cable Tie Style
Color - Cable Tie
Approximate Length - Cable Tie
Cable Tie Duty
Tensile Strength - Cable Tie
Indoor/Outdoor
Width - Cable Tie
Max. Bundle Dia.
UL Type
Price
Qty
Please use Qty box to add item(s) to cart.
Standard,  Cable Tie,  Indoor,  Natural,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J133
Standard
Natural
8 in
Miniature
18 lb
Indoor
0.1 in
2.36 in
21

$2.95 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $2.95 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Natural
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Miniature
  • Tensile Strength - Cable Tie 18 lb
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.1 in
  • Max. Bundle Dia. 2.36 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor,  Natural,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J135
Standard
Natural
8 in
Miniature
18 lb
Indoor
0.1 in
2.36 in
21

$24.25 / pkg. of 1,000

Enter location to check availability
Catalog Page #  408 

Web Price $24.25 / pkg. of 1,000

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Natural
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Miniature
  • Tensile Strength - Cable Tie 18 lb
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.1 in
  • Max. Bundle Dia. 2.36 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor,  Natural,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J149
Standard
Natural
8 in
Standard
50 lb
Indoor
0.19 in
2.0 in
21

$5.60 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $5.60 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Natural
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 2.0 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor,  Natural,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J151
Standard
Natural
8 in
Standard
50 lb
Indoor
0.19 in
2.13 in
21

$51.00 / pkg. of 1,000

Enter location to check availability
Catalog Page #  408 

Web Price $51.00 / pkg. of 1,000

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Natural
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 2.13 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Orange,  12 in Approximate Length - Cable Tie
36J227
Standard
Orange
12 in
Standard
50 lb
Indoor, Outdoor
0.19 in
3.27 in
21

$6.85 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $6.85 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 12 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 3.27 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Orange,  14 1/2 in Approximate Length - Cable Tie
36J232
Standard
Orange
14 1/2 in
Standard
50 lb
Indoor, Outdoor
0.19 in
4.02 in
11

$13.00 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $13.00 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 14 1/2 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 4.02 in
  • Metal Detectable No
  • UL Type 11
Standard,  Cable Tie,  Indoor, Outdoor,  Orange,  4 in Approximate Length - Cable Tie,  Plastic Pawl
36J207
Standard
Orange
4 in
Miniature
18 lb
Indoor, Outdoor
0.1 in
0.87 in
21

$2.71 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $2.71 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 4 in
  • Material Nylon 6/6
  • Cable Tie Duty Miniature
  • Tensile Strength - Cable Tie 18 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.1 in
  • Max. Bundle Dia. 0.87 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Orange,  6 in Approximate Length - Cable Tie,  Plastic Pawl
36J212
Standard
Orange
6 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.38 in
21

$3.70 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $3.70 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 6 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.38 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Orange,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J222
Standard
Orange
8 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.97 in
21

$3.70 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $3.70 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor,  Orange,  8 in Approximate Length - Cable Tie,  Plastic Pawl,  PK 100
36J217
Standard
Orange
8 in
Standard
50 lb
Indoor
0.19 in
1.97 in
21

$8.15 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $8.15 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Orange
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  12 in Approximate Length - Cable Tie,  Plastic Pawl
36J226
Standard
Red
12 in
Standard
50 lb
Indoor, Outdoor
0.19 in
3.27 in
21

$8.05 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $8.05 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 12 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 3.27 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  14 1/2 in Approximate Length - Cable Tie
36J231
Standard
Red
14 1/2 in
Standard
50 lb
Indoor, Outdoor
0.19 in
4.02 in
21

$11.80 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $11.80 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 14 1/2 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 4.02 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  4 in Approximate Length - Cable Tie,  Plastic Pawl
36J206
Standard
Red
4 in
Miniature
18 lb
Indoor, Outdoor
0.1 in
0.87 in
21

$2.40 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $2.40 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 4 in
  • Material Nylon 6/6
  • Cable Tie Duty Miniature
  • Tensile Strength - Cable Tie 18 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.1 in
  • Max. Bundle Dia. 0.87 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  6 in Approximate Length - Cable Tie,  Plastic Pawl
36J211
Standard
Red
6 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.38 in
21

$3.24 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $3.24 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 6 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.38 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J221
Standard
Red
8 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.97 in
21

$4.26 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $4.26 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Red,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J216
Standard
Red
8 in
Standard
50 lb
Indoor, Outdoor
0.19 in
1.97 in
21

$4.85 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $4.85 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Red
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  12 in Approximate Length - Cable Tie
36J225
Standard
Yellow
12 in
Standard
50 lb
Indoor, Outdoor
0.19 in
3.27 in
21

$7.30 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $7.30 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 12 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 3.27 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  14 1/2 in Approximate Length - Cable Tie
36J230
Standard
Yellow
14 1/2 in
Standard
50 lb
Indoor, Outdoor
0.19 in
4.02 in
11

$11.80 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $11.80 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 14 1/2 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 4.02 in
  • Metal Detectable No
  • UL Type 11
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  4 in Approximate Length - Cable Tie,  Plastic Pawl
36J205
Standard
Yellow
4 in
Miniature
18 lb
Indoor, Outdoor
0.1 in
0.87 in
21

$2.40 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $2.40 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 4 in
  • Material Nylon 6/6
  • Cable Tie Duty Miniature
  • Tensile Strength - Cable Tie 18 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.1 in
  • Max. Bundle Dia. 0.87 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  6 in Approximate Length - Cable Tie,  Plastic Pawl
36J210
Standard
Yellow
6 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.38 in
21

$3.24 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $3.24 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 6 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.38 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J220
Standard
Yellow
8 in
Intermediate
40 lb
Indoor, Outdoor
0.14 in
1.97 in
21

$4.22 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $4.22 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Intermediate
  • Tensile Strength - Cable Tie 40 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Standard,  Cable Tie,  Indoor, Outdoor,  Yellow,  8 in Approximate Length - Cable Tie,  Plastic Pawl
36J215
Standard
Yellow
8 in
Standard
50 lb
Indoor, Outdoor
0.19 in
1.97 in
21

$6.50 / pkg. of 100

Enter location to check availability
Catalog Page #  408 

Web Price $6.50 / pkg. of 100

Technical Specs

  • Cable Tie Style Standard
  • Color - Cable Tie Yellow
  • Approximate Length - Cable Tie 8 in
  • Material Nylon 6/6
  • Cable Tie Duty Standard
  • Tensile Strength - Cable Tie 50 lb
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor/Outdoor Indoor, Outdoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19 in
  • Max. Bundle Dia. 1.97 in
  • Metal Detectable No
  • UL Type 21
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More