Skip Content
WG
TM
POWER FIRST

3/4" Rigid Nipple, 2" Overall Length

  • Item # 1UGX7
  • My Part #
  • Mfr. Model # 1UGX7
  • Catalog Page # N/A
  • UNSPSC # 40142318
Nipple,Rigid Conduit,3/4In,2In Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.81 / each

Web Price $2.96

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.003 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor, outdoor, concealed, underground, and exposed applications, this pipe nipple can be used as a raceway system for electrical conductors.

View More

Technical Specs

  • Item Nipple
  • For Conduit Type Rigid
  • Conduit Fitting Type Nipple
  • Conduit Trade Size 3/4"
  • Conduit Fitting Material Galvanized Steel
  • Overall Length 2"
  • For Use With Rigid Conduit
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.