Skip Content

DV
TM
POWER FIRST

Non-Shrouded

  • Item # 29TK39
  • My Part #
  • Mfr. Model # 29TK39
  • Catalog Page # N/A
  • UNSPSC # 39121403
Locking Plug,L14-30P,30A,125/250V,2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Locking Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Number of Poles 3
  • Number of Wires 4
  • Antimicrobial No
  • Cord Size 0.375" to 1.156"
  • IP Rating 20
  • Phase 1
  • HP 2.0
  • Material Polybutylene Terephthalate Resin
  • Standards UL, cUL
  • Special Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.