Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
POWER FIRST

20A Industrial Grade Non-Shrouded Locking Plug, Black/Gray; NEMA Configuration: L14-20P

  • Item # 29TK30
  • Mfr. Model # 29TK30
  • Catalog Page # N/A
  • UNSPSC # 39121403
20A Industrial Grade Non-Shrouded Locking Plug, Black/Gray; NEMA Configuration: L14-20P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Locking Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 125/250VAC
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Plug Configuration - Plugs and Receptacles L14-20P
  • Color - Plugs and Receptacles Black/Gray
  • Amps - Plugs and Receptacles 20
  • Corrosion Resistant Yes
  • Antimicrobial No
  • Item - Plugs and Receptacles Locking Plug
  • Cord Size 0.375" to 1.156"
  • IP Rating 20
  • Phase 1
  • HP 2.0
  • Material Polybutylene Terephthalate Resin
  • Standards UL, cUL
  • Special Features Corrosion Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms