Skip Content

DV
POWER FIRST

30 Amp Industrial Grade Locking Connector, L5-30R NEMA Configuration, Black/Gray

  • Item # 29TK32
  • My Part #
  • Mfr. Model # 29TK32
  • Catalog Page # N/A
  • UNSPSC # 39121421
Locking Connector,L5-30R,30A,125VAC,2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This locking connector is designed for use with electrical cables, available separately.

View More

Technical Specs

  • Item - Plugs and Receptacles Locking Connector
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles L5-30R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Black/Gray
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant Yes
  • IP Rating 20
  • Cord Size 0.375" to 1.156"
  • Phase 1
  • HP 2.0
  • Material Nylon/Polycarbonate
  • Antimicrobial No
  • Special Features Corrosion Resistant
  • Standards UL, cUL
  • Item Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products