Skip Content

ST
TM
POWER FIRST

Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: 0.250" Quick Connect

  • Item # 2VLN1
  • My Part #
  • Mfr. Model # 2VLN1
  • Catalog Page # 262
  • UNSPSC # 39121541
Lighted Rocker Switch,SPST,3 Connections close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rocker switch features SPST contact and 3 connections.

View More

Technical Specs

  • Item Lighted Rocker Switch
  • Contact Form SPST
  • Number of Connections 3
  • Switch Function On/Off Lighted
  • Terminals 0.250" Quick Connect Tab
  • Mounting Hole 0.540" x 1.140"
  • AC Contact Rating 16A @ 125V, 12A @ 250V
  • Body Color Black
  • Switch Color Red
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Standards UL, CUL, TUV, CE
  • Special Features One Contact for Neon Light
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: 0.250 In Quick Connect is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Would be nice if a wiring diagram were included along with terminal markings. took a few minutes with a test meter to figure it out. this info should at least be included with the product description at Grainger,com. once installed works and fits well
Date published: 2014-01-21
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2VLN1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.