Skip Content

WG
POWER FIRST

Hinged 5-Channel Cable Protector 45° Left Turn, Red, Yellow, 24"

  • Item # 4CEL8
  • My Part #
  • Mfr. Model # 4CEL8
  • Catalog Page # N/A
  • UNSPSC # 24141510
Hinged 5-Channel Cable Protector 45° Left Turn, Red, Yellow, 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $46.91 / each

Web Price $198.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The POWER FIRST® cable protector 45° left turn is part of a modular system that protects cords, cables, and hoses from heavy traffic. Components are easily configured as needed. Multiple channels accommodate electrical, data, video, hydraulic, and pneumatic lines. Hinged style with mushroom connectors. 5 channels. Polyurethane construction.

View More

Technical Specs

  • Item Cable Protector 45 Degrees Left Turn
  • Style Hinged
  • Material Polyurethane
  • Connection Style Mushroom
  • Number of Channels 5
  • Cable Protection System Components Color Red, Yellow
  • Cable Protection System Components Length 24"
  • Width 20"
  • Height 2-5/16"
  • Channel Width 1-1/4"
  • Channel Height 1-1/4"
  • Load Capacity 20,000 lb. @ 70 Degrees F, 9000 lb. @ 120 Degrees F
  • Cable Protection System Component Item Cable Protector 45 Degrees Left Turn
  • For Use With 4CEL6
  • Max. Cable Dia. 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.