Skip Content
WG
TM
POWER FIRST

Hinged 5-Channel Cable Protector, Red, Yellow, 36"

  • Item # 4CEL6
  • Mfr. Model # 4CEL6
  • Catalog Page # N/A
  • UNSPSC # 24141510
Hinged 5-Channel Cable Protector, Red, Yellow, 36" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The POWER FIRST® cable protector is part of a modular system that protects cords, cables, and hoses from heavy traffic. Components are easily configured as needed. Multiple channels accommodate electrical, data, video, hydraulic, and pneumatic lines. Hinged style with mushroom connectors. 5 channels. Polyurethane construction.

View More

Technical Specs

  • Item Cable Protector
  • Style Hinged
  • Material Polyurethane
  • Connection Style Mushroom
  • Number of Channels 5
  • Cable Protection System Components Color Red, Yellow
  • Cable Protection System Components Length 36"
  • Width 20"
  • Height 2-5/16"
  • Channel Width 1-1/4"
  • Channel Height 1-1/4"
  • Load Capacity 20,000 lb. @ 70 Degrees F, 9000 lb. @ 120 Degrees F
  • Cable Protection System Component Item Cable Protector
  • For Use With 4CEL7, 4CEL8, 4CEL9
  • Max. Cable Dia. 1-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None