Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
POWER FIRST

Fork Terminal Nylon, 12 to 10 AWG, 50 PK

  • Item # 5WHG9
  • Mfr. Model # 5WHG9
  • Catalog Page # N/A
  • UNSPSC # 39121432
Fork Terminal Nylon, 12 to 10 AWG, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fork Terminals

Technical Specs

  • Item Fork Terminal
  • Terminal Type Block
  • Connection Type Lug
  • Insulation Type Nylon
  • Wire Range 12 to 10 AWG
  • Stud Size #6
  • Overall Length 1.024"
  • Max. Voltage 600V
  • Max. Temp. 167 Degrees F
  • Connection Material Copper
  • Standards UL/CUL/ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None