WV
POWER FIRST

Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK

  • Item # 4FRF8
  • My Part #
  • Mfr. Model # 4FRF8
  • Catalog Page # 384
  • UNSPSC # 39121409
Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This noninsulated fork terminal features a brazed seam and copper construction.

View More

Technical Specs

  • Item Fork Terminal
  • Terminal Type Block
  • Connection Type Crimp
  • Insulation Type Bare
  • Insulation Color Bare
  • Wire Range 16 to 14 AWG
  • Stud Size #6
  • Seam Brazed
  • Overall Length 0.807"
  • Max. Voltage 600V
  • Max. Temp. 257 Degrees F
  • Connection Material Copper
  • Tongue Width - Wire Connector 0.24"
  • Standards UL/cUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products