DV
POWER FIRST

Fork Terminal, Yellow Vinyl, Butted Seam, 12 to 10 AWG, 50 PK

  • Item # 24C955
  • My Part #
  • Mfr. Model # 24C955
  • Catalog Page # N/A
  • UNSPSC # 39121432
Fork Terminal, Yellow Vinyl, Butted Seam, 12 to 10 AWG, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fork Terminals

Product Details

This flange spade features vinyl insulation and copper construction.

View More

Technical Specs

  • Item Fork Terminal
  • Terminal Type Locking
  • Connection Type Crimp
  • Insulation Type Vinyl
  • Insulation Color Yellow
  • Wire Range 12 to 10 AWG
  • Stud Size #10
  • Seam Butted
  • Overall Length 1.012"
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Connection Material Copper
  • Tongue Width - Wire Connector 0.35"
  • Standards UL/cUL Listed, CSA Certified
  • Features Plus Copper Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products