Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
POWER FIRST

Yellow Female Disconnect, Vinyl Insulation Type, 12 to 10 AWG Wire Range

  • Item# 4FRE5
  • Mfr. Model# 4FRE5
  • Catalog Page# 493
  • UNSPSC# 39121409
Yellow Female Disconnect, Vinyl Insulation Type, 12 to 10 AWG Wire Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.64 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The female disconnect attaches by slipping its tongue over the male tab. Disconnecting is made quick and easy by the female part's rolled edges, which make a good holding force. The vinyl insulation is economic, and well-suited for general use.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation Partial
  • Insulation Type Vinyl
  • Insulation Color Yellow
  • Wire Range 12 to 10 AWG
  • Tab Size 0.032" x 0.250"
  • Barrel Inside Dia. 0.134"
  • Max. Temp. 167 Degrees F
  • Max. Voltage 300V
  • Overall Length 0.130"
  • Seam Butted
  • Connection Material Brass
  • Standards UL/CUL
  • Connection Type Crimp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.