Skip Content

WV
POWER FIRST

2" EMT Elbow 45 Degree, 16-15/16" Overall Length

  • Item # 2CLL7
  • My Part #
  • Mfr. Model # 2CLL7
  • Catalog Page # 313
  • UNSPSC # 40142317
EMT Conduit Elbow,45 Deg,2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This seamless elbow joins electrical metallic tubing together for housing electrical cable. The outside is protected by a hot dip zinc coat, and the inside has a protective organic coating.

View More

Technical Specs

  • Item Elbow 45 Degree
  • For Conduit Type EMT
  • Conduit Fitting Type Elbow
  • Conduit Trade Size 2"
  • Conduit Fitting Material Steel
  • Overall Length 16-15/16"
  • For Use With EMT Conduit
  • Standards UL 6, ANSI C80.1, B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products