Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
POWER FIRST

Power Distribution Box, 120/240VAC Voltage Rating, 50 Amps, Number of Poles: 3

  • Item# 4HDX2
  • Mfr. Model# 4HDX2
  • Catalog Page# 534
  • UNSPSC# 39121613
Power Distribution Box, 120/240VAC Voltage Rating, 50 Amps, Number of Poles: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,069.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temporary Power System is for indoor and outdoor use. Power cords sold separately. Meets OSHA standards for personnel protection. Rain tight NEMA 3R construction. Power cord has heavy-duty STW jackets. UL and C-UL Listed.

View More

Technical Specs

  • Item Power Distribution Box
  • Voltage Rating 120/240VAC
  • Amps 50
  • Inlet CS6364C
  • Outlet (6) 5-20R GFCI Protected Receptacles, (1) L6-30R Locking Non GFCI Protected Receptacle
  • Number of Poles 3
  • Number of Wires 4
  • Color Yellow
  • Material of Construction Steel
  • Enclosure Rating NEMA 3R
  • Features Automatic Reset GFCI
  • Standards ETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.