Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
POWER FIRST

Line Cord GFCI, 240VAC Voltage Rating, NEMA Plug Configuration: L6-30P, Number of Poles: 2

  • Item# 2XYT1
  • Mfr. Model# 2XYT1
  • Catalog Page# 515
  • UNSPSC# 39121406
Line Cord GFCI, 240VAC Voltage Rating, NEMA Plug Configuration: L6-30P, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $508.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.57 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GFCI provides protection by turning off the electric power circuit if the current starts running in such a way that can cause injury.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 3.0 ft.
  • Color Yellow
  • Amps 30
  • NEMA Plug Configuration L6-30P
  • NEMA Receptacle Configuration L6-30R
  • Enclosure Rating Rainproof
  • Outlet Configuration Locking Outlet
  • NEC Cord Designation SJTW
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 240VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Manual
  • Standards UL 943, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.