Skip Content

DV
POWER FIRST

Copper Test and Battery Battery Clip Set with Screw, Crimp Connection, —

  • Item # 1XWP2
  • My Part #
  • Mfr. Model # 1XWP2
  • Catalog Page # N/A
  • UNSPSC # 39121430
Battery Clip,Copper,100A,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Test Clip,PK2
QUICK CABLE
Test Clip,PK2
Item# 2FDW1
View Product

Product Details

These copper battery clips are designed to help in testing and other electrical applications. They are also helpful for use with screw and crimp connections.

View More

Technical Specs

  • Item Battery Clip Set
  • Type Copper Test and Battery
  • Wire Range (AWG) 11/30"
  • Max. Jaw Opening 1-1/16"
  • Max. Amps 100
  • Material of Construction Copper
  • Connection Screw, Crimp
  • Package Quantity 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products