Skip Content
WV
TM
POWER FIRST

2-1/4" x 1/2" Self-Stick Nylon Conduit and Voltage Markers, Legend: AC

  • Item # 24PK06
  • My Part #
  • Mfr. Model # 24PK06
  • Catalog Page # N/A
  • UNSPSC # 55121731
Conduit And Voltage Markers,AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These highly visible, orange markers are designed to quickly identify voltage and power sources.

View More

Technical Specs

  • Item Conduit and Voltage Markers
  • Label Size W x H 2-1/4" x 1/2"
  • Label Type Self-Stick Nylon
  • Legend AC
  • Markers per Card 18
  • Character Height 5/16"
  • Legend Color Black
  • Background Color Orange
  • Label Style C
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products