Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
POWER FIRST

Conduit and Voltage Markers, Markers per Card: 1, 9" x 2-1/4", 115 Volts Legend

  • Item# 24PJ63
  • Mfr. Model# 24PJ63
  • Catalog Page# N/A
  • UNSPSC# 55121731
Conduit and Voltage Markers, Markers per Card: 1, 9" x 2-1/4", 115 Volts Legend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This highly visible, orange marker is designed to quickly identify voltage and power sources.

View More

Technical Specs

  • Item Conduit and Voltage Markers
  • Label Size W x H 9" x 2-1/4"
  • Label Type Self-Stick Nylon
  • Legend 115 Volts
  • Markers per Card 1
  • Character Height 1-7/8"
  • Legend Color Black
  • Background Color Orange
  • Label Style A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms