Skip Content

DV
TM
POWER FIRST

LL-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.5 cu. in.

  • Item # 30UH06
  • My Part #
  • Mfr. Model # 30UH06
  • Catalog Page # 330
  • UNSPSC # 39121202
Conduit Outlet Body,Iron,LL,3/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flat-back design increases wiring capacity and mounting stability, and comes with a corrosion-resistant finish. For a NEMA 3 seal, use with cover and neoprene gasket (both sold separately).

View More

Technical Specs

  • Item Conduit Outlet Body
  • Conduit Outlet Body Type Conduit Outlet Body
  • Hazardous Location No
  • Conduit Outlet Body Material Iron
  • Conduit Outlet Body Style LL
  • Conduit Outlet Body Hub Size 3/4"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 7.5 cu. in.
  • Back Type Flat
  • Color Gray
  • Special Features Zinc Plating, Chromate, Powder Coated
  • Standards UL(E254321), cUL(E307843)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products