Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
POWER FIRST

120 lb. Plastic Pawl Nylon 6/6 Cable Tie, 21.75"L, Black, 50PK

  • Item# 36J170
  • Mfr. Model# 36J170
  • Catalog Page# 417
  • UNSPSC# 39121703
120 lb. Plastic Pawl Nylon 6/6 Cable Tie, 21.75"L, Black, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cable ties feature nylon construction to resist damage from impact, abrasion, fuels, lubricants, and most chemicals. They also feature a bent tip design for fast and easy assembly.

View More

Technical Specs

  • Item Cable Tie
  • Length 21.75"
  • Approximate Length 22"
  • Indoor/Outdoor Indoor, Outdoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.31"
  • Thickness 0.08"
  • Tensile Strength 120 lb.
  • Max. Bundle Dia. 6.10"
  • Color Black
  • Material Nylon 6/6
  • Basic Material Nylon
  • UL Type Not Listed
  • Design Standard
  • Tool Code B
  • Metal Detectable No
  • Standards UL1565 E76766
  • Cable Tie Duty Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms