Navigation Menu New

Access My Account, Order History, Lists and more here.

5LR26 5LR26 UNSPSC # 39121414

Tap image to zoom.

Roll over image to zoom.

POWER FIRST

Grainger Choice Product

Cable Splitter, Coaxial, F-Type Female, (3) F-Type Females, Gold, Number of Ports 4

  • Item # 5LR26
  • Mfr. Model # 5LR26
  • UNSPSC # 39121414
  • Catalog Page # 351 351
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cable Splitter
  • Cable Type Coaxial
  • Connection A F-Type Female
  • Connection B (3) F-Type Females
  • Color Gold
  • Number of Ports 4
  • Hz 5-900 MHz
  • Package Quantity 1

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top