Navigation Menu New

Access My Account, Order History, Lists and more here.

4LWZ3 4LWZ3 UNSPSC # 26121630

Tap image to zoom.

Roll over image to zoom.

POWER FIRST

Grainger Choice Product

Cable Splitter, Coaxial, F-Type Female, (4) F-Type Females, Silver, Number of Ports 5

  • Item # 4LWZ3
  • Mfr. Model # 4LWZ3
  • UNSPSC # 26121630
  • Catalog Page # 350 350
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cable Splitter
  • Cable Type Coaxial
  • Connection A F-Type Female
  • Connection B (4) F-Type Females
  • Color Silver
  • Number of Ports 5
  • Hz 2.3 GHz
  • Package Quantity 1

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top