Skip Content

ST
TM
POWER FIRST

Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 5UGR2
  • My Part #
  • Mfr. Model # 5UGR2
  • Catalog Page # N/A
  • UNSPSC # 39121432
Female Disconnect,Blue,16-14AWG,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.45 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.14 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon insulation provides a higher temperature rating. This disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so. The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation Partial
  • Insulation Type Nylon
  • Insulation Color Blue
  • Wire Range 16 to 14 AWG
  • Tab Size 0.020" x 0.187"
  • Barrel Inside Dia. 0.091"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 300V
  • Overall Length 0.780"
  • Seam Butted
  • Connection Material Brass
  • Standards UL/ROHS/CSA
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.