Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
POWER FIRST

Black on White Wire Marker, Polyester Film, No. of Labels: 576

  • Item# 31CA60
  • Mfr. Model# 31CA60
  • Catalog Page# 380
  • UNSPSC# 55121606
Black on White Wire Marker, Polyester Film, No. of Labels: 576 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Conduit and voltage markers are an easy way to mark wires and cables. Marker is ready to use as you go.

View More

Technical Specs

  • Item Wire Marker
  • Label Type Preprinted
  • Legend 0
  • Color Black on White
  • Material Polyester Film
  • Temp. Range 250 Degrees F
  • Label Width 0.22"
  • Label Height 98.43"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 576
  • Label Material Polyester Film
  • Background Color White
  • Legend Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.