Skip Content

DV
TM
POWER FIRST

Black on White Wire Marker, Nylon, No. of Labels: 900

  • Item # 24PJ39
  • My Part #
  • Mfr. Model # 24PJ39
  • Catalog Page # N/A
  • UNSPSC # 55121731
Wire Marker,Preprintd,Self-Adhesive,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Preprinted wire markers are an easy way to mark wires and cables. Preprinted markers are ready to use as you need them.

View More

Technical Specs

  • Item Wire Marker
  • Label Type Preprinted
  • Legend 34 to 66
  • Color Black on White
  • Markers per Card 33
  • Material Nylon
  • Temp. Range -40 Degrees to 176 Degrees F
  • Label Width 0.25"
  • Label Height 1.50"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 900
  • Label Material Nylon
  • Background Color White
  • Legend Color Black
  • Standards ANSI/UL969
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.