ST
Grainger Choice Product
POWER FIRST

Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range

  • Item # 5UGL0
  • My Part #
  • Mfr. Model # 5UGL0
  • Catalog Page # 383
  • UNSPSC # 39121432
Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Wire Disconnects


$13.30 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability. Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation None
  • Insulation Type Bare
  • Insulation Color Bare
  • Wire Range 16 to 14 AWG
  • Tab Size 0.02" x 0.187"
  • Barrel Inside Dia. 0.091"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.54"
  • Seam Butted
  • Connection Material Brass
  • Standards ROHS
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products