Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
POWER FIRST

9 ft. Indoor 125V Extension Cord, 5 Max. Amps, Green

  • Item# 21RJ18
  • Mfr. Model# 21RJ18
  • Catalog Page# N/A
  • UNSPSC# 39121710
9 ft. Indoor 125V Extension Cord, 5 Max. Amps, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is a polarized cord set. Its polarized plug features one blade that is wider than the other. The polarized plug is not intended to be mated with nonpolarized outlets where both slots are the same size.

View More

Technical Specs

  • Item Extension Cord
  • Indoor/Outdoor Indoor
  • Cord Length 9 ft.
  • Gauge/Conductor 18/2
  • Max. Amps 5
  • Voltage 125
  • NEMA Plug Configuration 1-15P
  • NEMA Receptacle Configuration 1-15R
  • Number of Outlets 3
  • Jacket Material PVC
  • NEC Cord Designation SPT-2
  • Jacket Color Green
  • Shape Flat
  • Temp. Range Up to 167 Degrees F
  • Power Indicator No
  • Standards UL/CUL E211835
  • Description/Special Features Direct Plug-in Control
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by View the pic closely. This cord does not have 3 single outlet extensions springing out from one cord but rather 3 individual outlets spaced out on one single cord. Still very helpful for usage. December 9, 2014
  • 2015-09-08T19:48:12.415-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21RJ18, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.