Skip Content

ST
POWER FIRST

8 ft. Power Cord with SPT-1 NEC Cord Designation, 18/2 Gauge/Conductor, and 10 Max. Amps

  • Item # 1FD94
  • My Part #
  • Mfr. Model # 1FD94
  • Catalog Page # 393
  • UNSPSC # 26121636
8 ft. Power Cord with SPT-1 NEC Cord Designation, 18/2 Gauge/Conductor, and 10 Max. Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor - Wire and Cable 18/2
  • Jacket Material - Wire and Cable PVC
  • Jacket Color Black
  • Connector End - Wire and Cable Bare
  • Cord Length 8 ft.
  • Voltage 125VAC
  • NEMA Plug Configuration 1-15P
  • Max. Amps 10
  • Shape Round
  • Temp. Range 32 to 167 Degrees F
  • Max. Cord Temp. 167 Degrees F
  • NEC Cord Designation SPT-1
  • Nominal Outside Dia. 0.105" x 0.205"
  • Standards UL, C-UL
  • Wire and Cable Item Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.