Skip Content

ST
TM
POWER FIRST

10 ft. Datacom Surge Protector, White; No. of Total Outlets: 8

  • Item # 33V812
  • My Part #
  • Mfr. Model # 33V812
  • Catalog Page # 409
  • UNSPSC # 39121610
Datacom Surge Protector,8 Outlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 8
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Communication Port (2) Coaxial, (2) RJ11 Telephone
  • Rated Joules 3600
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 2
  • Voltage 120
  • Length 11-1/2"
  • Max. Surge Current 135kA
  • Mounting Style Key Hole
  • Noise Attenuation EMI / RFI Attenuation ( up to )40dB,EMI / RFI Frequency Range 100K - 100MHz
  • Width 1-19/64"
  • Depth 4"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection Yes
  • GFCI Protected No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Hz 60
  • Standards UL1449 3rd edition /cULus
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
  • Includes Safety Cover,6 Ft. Telephone Cord,6 Ft. Coax Cable
  • Item Datacom Surge Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.