Skip Content

DV
POWER FIRST

3 ft. Datacom Surge Protector, White; No. of Total Outlets: 6

  • Item # 2XYP4
  • My Part #
  • Mfr. Model # 2XYP4
  • Catalog Page # N/A
  • UNSPSC # 39121203
Datacom Surge Protector,6 Outlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 3 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1350
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 0
  • Voltage 125
  • Length 13-1/2"
  • Max. Surge Current 6kA
  • Width 4"
  • Depth 2"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • GFCI Protected No
  • Circuit Breaker Yes
  • Hz 60
  • Standards UL/CSA
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Includes Pilot Light Switch/ Phone and Fax Modem Protection/ 15A Resettable Overload Circuit Breaker
  • Item Datacom Surge Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms