Skip Content

DV
POWER FIRST

3/4" Rigid Nipple, 6" Overall Length

  • Item # 2CLG3
  • My Part #
  • Mfr. Model # 2CLG3
  • Catalog Page # 313
  • UNSPSC # 40142318
Rigid Conduit Nipple,3/4 In x 6,Al close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This nipple is threaded at both ends to join conduit pipes together for housing electrical cable.

View More

Technical Specs

  • Item Nipple
  • For Conduit Type Rigid
  • Conduit Fitting Type Nipple
  • Conduit Trade Size 3/4"
  • Conduit Fitting Material Aluminum
  • Overall Length 6"
  • For Use With Rigid Conduit
  • Standards UL 6A, ANSI C80.5, B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products