Skip Content

DV
POWER FIRST

2A Ceramic Nonindicating Time Delay Midget Fuse with 500VAC Voltage Rating; HC10S Series

  • Item # 22UY62
  • My Part #
  • Mfr. Model # 22UY62
  • Catalog Page # N/A
  • UNSPSC # 39121604
2A Ceramic Nonindicating Time Delay Midget Fuse with 500VAC Voltage Rating; HC10S Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse provides supplemental protection of lighting, solenoid, motor, and transformer circuits.

View More

Technical Specs

  • Item Time Delay Midget Fuse
  • Fuse Amps 2A
  • Indicating / Nonindicating Nonindicating
  • Series HC10S
  • Fuse Voltage Rating 500VAC
  • Class Midget
  • Element Dual
  • Body Material Ceramic
  • Body Style Cylindrical
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10kA at 500VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut ATQ, Littelfuse FLQ,Bussmann FNQ
  • Standards UL248-1/UL248-14
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.