Skip Content
WV
TM
POWER FIRST

22 to 16 AWG Splice Connector, Bare, PK of 100

  • Item # 24C813
  • My Part #
  • Mfr. Model # 24C813
  • Catalog Page # N/A
  • UNSPSC # 39121409
Connector,Noninsulated,Metallic,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $34.04 / pkg. of 100

Web Price $34.04

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noninsulated connector prevents electricity from leaking as it splices existing connections into other wires, without cutting them.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Noninsulated
  • Insulation Color Bare
  • Connection Type Crimp
  • Wire Range 22 to 16 AWG
  • Max. Temp. 600 Degrees F
  • Barrel Inside Dia. 0.070"
  • Max. Voltage 600V
  • Overall Length 0.590"
  • Seam Seamless
  • Connection Material Tin-Plated Copper
  • Standards UL Listed/cUL E96029, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.