Skip Content

DV
POWER FIRST

16 to 14 AWG Splice Connector, Nylon, PK of 100

  • Item # 24C781
  • My Part #
  • Mfr. Model # 24C781
  • Catalog Page # N/A
  • UNSPSC # 39121409
16 to 14 AWG Splice Connector, Nylon, PK of 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Connector splices existing connections into other wires without cutting. The nylon insulation is a durable option that provides a higher temperature.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Nylon
  • Insulation Color Blue
  • Connection Type Crimp
  • Wire Range 16 to 14 AWG
  • Max. Temp. 221 Degrees F
  • Barrel Inside Dia. 0.150"
  • Max. Voltage 600V
  • Overall Length 1.070"
  • Seam Seamless
  • Connection Material Tin-Plated Copper
  • Standards UL Listed/cUL E96029
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products