Skip Content

DG
POWER FIRST

15 Amp General Grade Standard Straight Blade Connector, 6-15R NEMA Configuration, Black/Natural

  • Item # 20VR83
  • My Part #
  • Mfr. Model # 20VR83
  • Catalog Page # N/A
  • UNSPSC # 39121421
15 Amp General Grade Standard Straight Blade Connector, 6-15R NEMA Configuration, Black/Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This standard, straight-blade connector is designed to resist corrosion in general purpose applications.

View More

Technical Specs

  • Item - Plugs and Receptacles Straight Blade Connector
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Plug Configuration - Plugs and Receptacles 6-15R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Black/Natural
  • Grade - Plugs and Receptacles General
  • Antimicrobial No
  • Corrosion Resistant Yes
  • Power Indicator No
  • Cord Size 0.300" to 0.650"
  • IP Rating 20
  • HP 1.5
  • Material Nylon
  • Phase 1
  • Standards UL Listed to UL498
  • Item Straight Blade Connector
  • Boot Code 0.300" to 0.480"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products