Skip Content

ST
TM
POWER FIRST

120VAC Programable Outdoor Power Stake, 6 Outlet, 15.0 Max. Amps

  • Item# 21RJ27
  • Mfr. Model# 21RJ27
  • Catalog Page# N/A
  • UNSPSC# 39121710
120VAC Programable Outdoor Power Stake, 6 Outlet, 15.0 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $57.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Not for permanent installation, this outdoor yard stake is made for temporary outdoor installation that should not exceed 90 days. The stake is suitable for Christmas or other seasonal lights, and should be stored in a dry location when not in use.

View More

Technical Specs

  • Item Programable Outdoor Power Stake
  • Number of Outlets 6
  • NEMA Receptacle Configuration 5-15R
  • Max. Amps 15.0
  • Voltage 120VAC
  • Material Noryl
  • Color Green
  • NEMA Plug Configuration 5-15P
  • Cord Length 10 ft.
  • NEC Cord Designation SJTW
  • Length 6-1/2"
  • Width 4-1/2"
  • Height 7-1/2"
  • Gauge/Conductor 14/3
  • Standards UL/CUL E322691
  • Description/Special Features Power Control by 7 Day Programmable Timer or Photocell Timer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.