Skip Content

DV
POWER FIRST

120VAC Outdoor Power Stake, 3 Outlet, 13.0 Max. Amps

  • Item # 21RJ25
  • My Part #
  • Mfr. Model # 21RJ25
  • Catalog Page # N/A
  • UNSPSC # 39121710
120VAC Outdoor Power Stake, 3 Outlet, 13.0 Max. Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Not for permanent installation, this outdoor yard stake is made for temporary outdoor installation that should not exceed 90 days. The stake is suitable for Christmas or other seasonal lights, and should be stored in a dry location when not in use.

View More

Technical Specs

  • Item Outdoor Power Stake
  • Number of Outlets 3
  • NEMA Receptacle Configuration 5-15R
  • Max. Amps 13.0
  • Voltage 120VAC
  • Material ABS
  • Color Green
  • NEMA Plug Configuration 5-15P
  • Cord Length 6 ft.
  • NEC Cord Designation SJTW
  • Length 5"
  • Width 1-3/4"
  • Height 6"
  • Gauge/Conductor 16/3
  • Standards UL/CUL E250981
  • Description/Special Features Individual Safety Cover On Outlets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms