ST
Grainger Choice Product
POWER FIRST

120VAC 8-Outlet Surge Protected Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length

  • Item # 1BP97
  • My Part #
  • Mfr. Model # 1BP97
  • Catalog Page # N/A
  • UNSPSC # 39121610
120VAC 8-Outlet Surge Protected Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Power Distribution Units


$68.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protected Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 8
  • Mounting Style Rack
  • Max. Amps 15
  • Cord Length 15 ft.
  • Circuit Breaker Yes
  • Length 19"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Housing Material Metal
  • Power Indicator Yes
  • Color Black
  • Width 1-3/4"
  • Height 3-3/4"
  • Special Features Rated 450Joules
  • Outlet Surge Protection Yes
  • GFCI Protected No
  • Standards UL1449/1363
  • Includes EMI Filtering, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products