NC
Grainger Choice Product
POWER FIRST

120VAC 6-Outlet Power Distribution Unit, 20 Max. Amps, 6 ft. Cord Length

  • Item # 2MV44
  • My Part #
  • Mfr. Model # 2MV44
  • Catalog Page # N/A
  • UNSPSC # 39121710
120VAC 6-Outlet Power Distribution Unit, 20 Max. Amps, 6 ft. Cord Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Power Distribution Units


$88.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Outlet Center Unit is ideal for relay racks and cabinets, laboratories, or workshops. The plug-in outlet offers extensive custom capabilities.

View More

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 6
  • Mounting Style Horizontal Rackmount/1U
  • Max. Amps 20
  • Cord Length 6 ft.
  • Circuit Breaker Yes
  • Length 19"
  • Receptacle Type NEMA 5-20R
  • Plug Type NEMA 5-20P
  • Housing Material Steel
  • Outlet Center Distance 1-1/2"
  • Power Indicator No
  • Color Black
  • Width 1-3/4"
  • Height 3-51/64"
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards cETLus
  • Includes Digital Ammeter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.