Skip Content

WV
POWER FIRST

12 to 10 AWG Splice Connector, Vinyl, PK of 50

  • Item # 24C967
  • My Part #
  • Mfr. Model # 24C967
  • Catalog Page # N/A
  • UNSPSC # 39121409
Splice Connector,Vinyl,Yellow,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $41.67 / pkg. of 50

Web Price $46.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.345 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Connector splices existing connections into other wires without cutting. The vinyl insulation is economic, and well-suited for general use.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Vinyl
  • Insulation Color Yellow
  • Connection Type Crimp
  • Wire Range 12 to 10 AWG
  • Max. Temp. 167 Degrees F
  • Barrel Inside Dia. 0.248"
  • Max. Voltage 600V
  • Overall Length 1.040"
  • Seam Seamless
  • Connection Material Tin-Plated Copper
  • Standards UL Listed/cUL E96029, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.