ST
POWER FIRST

10 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 3, Yellow

  • Item # 4GAC7
  • My Part #
  • Mfr. Model # 4GAC7
  • Catalog Page # 396
  • UNSPSC # 26121536
10 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 3, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce. This cord is fit for extreme weather, staying flexible without compromising the integrity of the cord.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Indoor/Outdoor Indoor,Outdoor
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Number of Outlets 3
  • Jacket Color Yellow
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees to 194 Degrees F
  • Power Indicator Yes
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Watts 1875
  • Nominal Outside Dia. 0.350"
  • Standards UL/CUL
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.