Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
POWER FIRST

1" Rigid Nipple, Close Overall Length

  • Item # 2CLF1
  • My Part #
  • Mfr. Model # 2CLF1
  • Catalog Page # 313
  • UNSPSC # 40142318
1" Rigid Nipple, Close Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This nipple is threaded at both ends to join conduit pipes together for housing electrical cable.

View More

Technical Specs

  • Item Nipple
  • For Conduit Type Rigid
  • Conduit Fitting Type Nipple
  • Conduit Trade Size 1"
  • Conduit Fitting Material Aluminum
  • Overall Length Close
  • For Use With Rigid Conduit
  • Standards UL 6A, ANSI C80.5, B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products